Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-691171

JT9-691171

JET JTM-4VS-1 MILLS WITH NEWALL DRO - JTM-4VS-1 Mill With 3-Axis Newall DP700 DRO (Quill) With X, Y and Z-Axis Powerfeeds and Power Draw B
Item #111948724
  • JET JTM-4VS-1 MILLS WITH NEWALL DRO - JTM-4VS-1 Mill With 3-Axis Newall DP700 DRO (Quill) With X, Y and Z-Axis Powerfeeds and Power Draw B
Jet Equipment & ToolsJT9-691171
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JET JTM-4VS-1 MILLS WITH NEWALL DRO - JTM-4VS-1 Mill With 3-Axis Newall DP700 DRO (Quill) With X, Y and Z-Axis Powerfeeds and Power Draw B

description

  • Constructed using the Meehanite® casting process, JET Variable Speed Milling Machines provide consistent and reliable operation. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. Available in single or three phase power configurations, the JET JTM-4VS Series mills are backed by the industry leading two year full service and parts warranty

features

  • Certified Meehanite® Castings
  • Precision bored and honed milling head
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearings
  • Chrome plated motor shaft with lower bearing support
  • Spindle head is internally cooled
  • Heavy duty splined motor drive
  • One piece quill pinion and shaft
  • Three stage power downfeed with automatic stop
  • Heavy duty spindle brake
Weight 2600.0 LB
EAN or UPC 731325255904
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison