JET JTM-1050EVS2 230 10 x 50 MILLS WITH ACU_RITE DRO - JTM-1050EVS2/230 Mill With Acu-Rite 200S DRO With X and Y-Axis Powerfeeds and Air Powered Drawbar
Item #113897654
JET JTM-1050EVS2 230 10 x 50 MILLS WITH ACU_RITE DRO - JTM-1050EVS2/230 Mill With Acu-Rite 200S DRO With X and Y-Axis Powerfeeds and Air Powered Drawbar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
JET JTM-1050EVS2 230 10 x 50 MILLS WITH ACU_RITE DRO - JTM-1050EVS2/230 Mill With Acu-Rite 200S DRO With X and Y-Axis Powerfeeds and Air Powered Drawbar
description
Constructed using the Meehanite® casting process, the JTM-1050EVS2/230, 10" x 50" Electronic Variable Speed Milling Machine provides consistent and reliable operation. The newly designed column and base incorporates a rigid, robust design that is easily leveled without lifting the machine. JET Mills have features you've come to expect and are backed by the industry-leading JET Two Year Warranty
features
JET designed Certified Meehanite® casting with enhanced ribbing ensures rigidity and tolerance retention
Swing away control box houses an e-stop and puts all controls at the operators fingertips
The innovative design of the machine base provides an easier solution to level the machine without raising it up off the floor
Automatic oiler releases 3 to 6 cc/cy of lubrication at adjustable time intervals
For added safety, the heavy-duty spindle break stops the spindle and interrupts the power, preventing accidental start-ups
The electrical box has been relocated to the back of the mill and houses two 115V outlets for powered accessories
CSA/CUS Certified
Class 7 spindle bearings support the spindle for maximum rigidity in heavy cutting applications
Spindle head is internally cooled extending bearing, belt and motor life
Table and ways are hardened up to 54 HRC and precision ground for greater accuracy
Weight
2580.0 LB
EAN or UPC
731325452228
We're here for you
with Service Centers across the country - We have your back