Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-690541

JT9-690541

JET JTM-949EVS MILL PACKAGES WITH NEWALL DRO - JTM-949EVS Mill With 3-Axis Newall DP700 DRO (Knee) With X-Axis Powerfeed and Air Powered Draw Bar
Item #113897619
  • JET JTM-949EVS MILL PACKAGES WITH NEWALL DRO - JTM-949EVS Mill With 3-Axis Newall DP700 DRO (Knee) With X-Axis Powerfeed and Air Powered Draw Bar
Jet Equipment & ToolsJT9-690541
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JET JTM-949EVS MILL PACKAGES WITH NEWALL DRO - JTM-949EVS Mill With 3-Axis Newall DP700 DRO (Knee) With X-Axis Powerfeed and Air Powered Draw Bar

description

  • Constructed using the Meehanite® casting process, The JTM-949EVS, 9" x 49" Electronic Variable Speed Milling Machines provides consistent and reliable operation. The newly designed column and base incorporates a rigid, robust design. These new Mills have features you've come to expect and is backed by the industry-leading JET Two Year Warranty.

features

  • New! JET designed Certified Meehanite® casting with enhanced ribbing ensures rigidity and tolerance retention
  • Swing away control box houses an e-stop and puts all controls at the operators fingertips
  • The innovative design of the machine base provides an easier solution to level the machine without raising it up off the floor
  • Automatic oiler releases 3 to 6 cc/cy of lubrication every 30 minutes
  • For added safety, the heavy-duty spindle break stops the spindle and interrupts the power, preventing accidental start-ups
  • The electrical box has been relocated to the back of the mill and houses two 115V outlets for powered accessories
  • CSA/CUS Certified
  • Class 7 spindle bearings support the spindle for maximum rigidity in heavy cutting applications
  • Spindle head is internally cooled extending bearing, belt and motor life
  • Table and ways are hardened up to 54 HRC and precision ground for greater accuracy
Weight 2420.0 LB
EAN or UPC 731325451931
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison