JET JTM-949EVS MILL PACKAGES, - JTM-949EVS/230 Mill With X-Axis Powerfeed
description
Constructed using the Meehanite® casting process, The JTM-949EVS, 9" x 49" Electronic Variable Speed Milling Machines provides consistent and reliable operation. The newly designed column and base incorporates a rigid, robust design. These new Mills have features you've come to expect and is backed by the industry-leading JET Two Year Warranty.
features
New! JET designed Certified Meehanite® casting with enhanced ribbing ensures rigidity and tolerance retention
Swing away control box houses an e-stop and puts all controls at the operators fingertips
The innovative design of the machine base provides an easier solution to level the machine without raising it up off the floor
Automatic oiler releases 3 to 6 cc/cy of lubrication every 30 minutes
For added safety, the heavy-duty spindle break stops the spindle and interrupts the power, preventing accidental start-ups
The electrical box has been relocated to the back of the mill and houses two 115V outlets for powered accessories
CSA/CUS Certified
Class 7 spindle bearings support the spindle for maximum rigidity in heavy cutting applications
Spindle head is internally cooled extending bearing, belt and motor life
Table and ways are hardened up to 54 HRC and precision ground for greater accuracy
Weight
2420.0 LB
EAN or UPC
731325376371
We're here for you
with Service Centers across the country - We have your back