JET JTM-4VS-1 MILLS WITH ACU-RITE DRO - JTM-4VS-1 Mill With 3-Axis ACU-RITE VUE DRO (Knee) With X, Y and Z-Axis Powerfeeds
description
Constructed using the Meehanite® casting process, JET Variable Speed Milling Machines provide consistent and reliable operation. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. Available in single or three phase power configurations, the JET JTM-4VS Series mills are backed by the industry leading two year full service and parts warranty
features
Certified Meehanite® Castings
Precision bored and honed milling head
Large diameter quill is chromed
High precision Class 7 spindle bearings
Chrome plated motor shaft with lower bearing support
Spindle head is internally cooled
Heavy duty splined motor drive
One piece quill pinion and shaft
Three stage power downfeed with automatic stop
Heavy duty spindle brake
Weight
0.0 LB
EAN or UPC
731325242218
We're here for you
with Service Centers across the country - We have your back