Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-690216

JT9-690216

JET JTM-1050 MILLS WITH ACU-RITE DRO - JTM-1050 Mill With ACU-RITE 200S DRO With X-Axis Powerfeed and 8" Riser Block
Item #105107015
  • JET JTM-1050 MILLS WITH ACU-RITE DRO - JTM-1050 Mill With ACU-RITE 200S DRO With X-Axis Powerfeed and 8" Riser Block
Jet Equipment & ToolsJT9-690216
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JET JTM-1050 MILLS WITH ACU-RITE DRO - JTM-1050 Mill With ACU-RITE 200S DRO With X-Axis Powerfeed and 8" Riser Block

description

  • The JET JTM-1050 features Meehanite® castings, a heavy-duty hardened and ground 10” x 50” table, and high precision class 7 precision bearings support the spindle. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty

features

  • Certified Meehanite® Castings
  • Hardened and ground table
  • Chrome lead screws on X and Y axis
  • Turcite B on X and Y axis
  • Satin chrome finish on dials
  • Precision bored and honed milling head
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearings
  • Spindle head is internally cooled
  • No fuse breaker power connection
Weight 3100.0 LB
EAN or UPC 662755112447
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison