Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-690164

JT9-690164

JET JTM-1050 MILLS WITH ACU-RITE DRO - JTM-1050 Mill With 3-Axis ACU-RITE 200S DRO (Knee) With X-Axis Powerfeed
Item #111948691
  • JET JTM-1050 MILLS WITH ACU-RITE DRO - JTM-1050 Mill With 3-Axis ACU-RITE 200S DRO (Knee) With X-Axis Powerfeed
Jet Equipment & ToolsJT9-690164
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JET JTM-1050 MILLS WITH ACU-RITE DRO - JTM-1050 Mill With 3-Axis ACU-RITE 200S DRO (Knee) With X-Axis Powerfeed

description

  • The JET JTM-1050 features Meehanite® castings, a heavy-duty hardened and ground 10” x 50” table, and high precision class 7 precision bearings support the spindle. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty

features

  • Certified Meehanite® Castings
  • Hardened and ground table
  • Chrome lead screws on X and Y axis
  • Turcite B on X and Y axis
  • Satin chrome finish on dials
  • Precision bored and honed milling head
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearing
  • Spindle head is internally cooled
  • No fuse breaker power connections
Weight 2900.0 LB
EAN or UPC 731325249149
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison