The precision bored and honed milling head, coupled with the hardened and ground 8” x 36” table ensures retention of tolerances, while locks on all moving surfaces increase user safety. The JET JVM-836 has features you've come to expect that are backed by the industry-leading JET Two Year Warranty
features
Precision bored and honed milling head
Large diameter quill is chromed
High precision spindle bearings
Over 10” of front to back ram travel
Locks on all movable surfaces
Hardened and ground precision table
Head tilts left or right
Graduated scale on column
Precision ground dovetail ways
One shot lubrication system
Weight
1750.0 LB
EAN or UPC
662755516016
We're here for you
with Service Centers across the country - We have your back