JET JTM-4VS MILLS WITH NEWALL DRO - JTM-4VS Mill With 3-Axis Newall DP700 DRO (Knee) With X, Y and Z-Axis Powerfeeds and Power Draw Bar
description
Constructed using the Meehanite® casting process, JET Variable Speed Milling Machines provide consistent and reliable operation. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. Available in single or three phase power configurations, the JET JTM-4VS Series mills are backed by the industry leading two year full service and parts warranty
features
Certified Meehanite® Castings
Precision bored and honed milling head
Large diameter quill is chromed
High precision Class 7 spindle bearings
Chrome plated motor shaft with lower bearing support
Spindle head is internally cooled
Heavy-duty splined motor drive
One piece quill pinion and shaft
Three-stage power downfeed with automatic stop
Heavy-duty spindle brake
Weight
2475.0 LB
EAN or UPC
731325332827
We're here for you
with Service Centers across the country - We have your back