Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-690082

JT9-690082

JET JTM-1 9 x 42 MILLING MACHINES - JTM-1 Step Pulley Milling Machine 230V 3Ph
Item #105302256
  • JET JTM-1 9 x 42 MILLING MACHINES - JTM-1 Step Pulley Milling Machine 230V 3Ph
Jet Equipment & ToolsJT9-690082
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JET JTM-1 9 x 42 MILLING MACHINES - JTM-1 Step Pulley Milling Machine 230V 3Ph

description

  • Three-stage power down feed with auto stop, high precision Class 7 spindle bearings and the rugged stability of Meehanite® castings ensures you get everything you need from the JTM-1 and 2 models. The internally cooled spindle head prevents seizing, and JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty

features

  • Certified Meehanite® Castings
  • Precision bored and honed milling head
  • Large diameter quill is chromed
  • High precision Class 7 spindle bearings
  • Spindle head is internally cooled
  • Satin chrome finished dials
  • Heavy duty splined motor drive
  • One piece quill pinion and shaft
  • Three stage power downfeed with automatic stop
  • Heavy duty spindle brake
Weight 2320.0 LB
EAN or UPC 662755105883
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison