Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-690025

JT9-690025

JET JTM1254VS VARIABLE SPEED MILLING MACHINES VERTICAL MILLS NT41 - JTM-1254VS 12x54 NT40 VS MILL 230/460V
Item #113897577
  • JET JTM1254VS VARIABLE SPEED MILLING MACHINES VERTICAL MILLS NT41 - JTM-1254VS 12x54 NT40 VS MILL 230/460V
Jet Equipment & ToolsJT9-690025
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JET JTM1254VS VARIABLE SPEED MILLING MACHINES VERTICAL MILLS NT41 - JTM-1254VS 12x54 NT40 VS MILL 230/460V

description

  • The JET JTM-1254RVS and JTM-1254VS combine durability, strength and precision engineering, resulting in 12” x 54” Variable Speed Vertical Milling Machines that turn out high quality components. Designed for ease of use, Jet Mills provide ongoing automatic lubrication and quick nut spindle feed along with the JET exclusive new casting, providing the end-user with an easier solution to leveling the machine without raising it up off the floor. These heavy-duty mills are offered in both R-8 & NT-40 Spindles with all the features you've come to expect backed by the industry-leading JET Two Year Warranty.

features

  • Certified Meehanite® Castings
  • Precision bored and honed milling head
  • High precision Class 7 spindle bearings
  • Quick Spindle Feed Nut
  • Three-stage power downfeed with automatic stop
  • Heavy-duty spindle brake
  • Precision hardened and ground ways and table
  • Three Precision ground t-slots
  • Turcite B on X & Y Axis
  • Adjustable gibs throughout
Weight 1848.0 LB
EAN or UPC 731325503760
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison