JET JLH SERIES 1 TON LEVER HOISTS WITH OVERLOAD PROTECTION - JLH-100WO-15, JLH Series 1 Ton Lever Hoist, 15' Lift with Overload Prot ection
description
JET® JLH Series Lever Hoists incorporate safety, durability, and heavy duty construction for operation in severe industrial environments. Safety comes standard with features such as overload protection, which prevents the lever hoist from lifting or pulling damaging loads beyond its rated capacity. The JET® JLH Series is available in ¼ ton to 9 ton capacities, with standard lifts of 5, 10, 15, and 20 feet (custom lifts available). Whether it’s inverted, vertical, horizontal, or any other load angle, the JET® JLH lever hoist is the solution for your heavy-duty industrial needs.
features
Safety
Backed by a lifetime replacement warranty, JET’s revolutionary single-piece brake design fuses the three components into the safest brake system in the market
NEW! All JLH-Series Lever Hoists come with slip clutch style overload protection that prevents lifting or pulling damaging loads beyond the rated capacity of the hoist and when triggered, the overload protection can be reset on site
Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security
NEW! JET’s improved easy free chain design is a two-step, no load, free chaining system. The system permits quicker hoist positioning and take up of slack chain. And it is engineered not to free chain under load
NEW! The patented, advanced offset handle design allows for extra clearance between the operator's hand and the load chain
Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload situation
Optional Shipyard Hooks are blunt tip hooks, designed for point loading and virtually eliminate stretched hooks, reducing downtime for maintenance and repair
Enhanced ergonomic grip allows for greater operator control and increased comfort
Durability
Weight
24.0 LB
EAN or UPC
731325472707
We're here for you
with Service Centers across the country - We have your back