Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-332000

JT9-332000

JET SINGLE SPEED, SSC SERIES, 3 TON, 3-PHASE, 230/460V - 3SS-3C-20, 3 Ton, 3Ph, 20' Lift, 230/460V, Prewired 460V
Item #103848517
  • JET SINGLE SPEED, SSC SERIES, 3 TON, 3-PHASE, 230/460V - 3SS-3C-20, 3 Ton, 3Ph, 20' Lift, 230/460V, Prewired 460V
Jet Equipment & ToolsJT9-332000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JET SINGLE SPEED, SSC SERIES, 3 TON, 3-PHASE, 230/460V - 3SS-3C-20, 3 Ton, 3Ph, 20' Lift, 230/460V, Prewired 460V

description

  • JET® SSC Series electric hoists combines safety and durability to operate in commercial and industrial applications. All models incorporate a slip clutch overload protection mechanism that prevents the hoist from lifting damaging loads above its rated capacity. They are available in single or three phase configurations to suit your electrical needs. Single phase models have a thermal overload protection design that keeps the hoist from overheating, while the three phase models feature a reverse phase relay that protects the hoist from incorrect wiring. The industry proven DC electro-magnetic brake increases safety by holding the load even when power is interrupted. The maintenance-free gear train incorporates a sealed oil bath, for reliability and durability. The JET® SSC series electric hoist is available in ½ ton to 5 ton capacities with standard lifts of 10, 15, and 20 feet (custom lifts available).

features

  • SAFETY
  • Overload Protection- Slip Clutch design prevents the hoist from lifting damaging loads above its rated capacity
  • Reverse Phase Relay- A safety switch that protects the hoist from incorrect wiring of the power supply
  • DC Electro-Magnetic Brake- An industry-proven safety feature that secures the load even if power is interrupted to the hoist
  • Limit Switches- Upper and lower limiting switches increase safety by preventing the load chain from over traveling
  • DURABILITY
  • Sealed Gear Train- Maintenance-free gear train incorporates a sealed oil bath that eliminates upkeep
  • Grade 80 Load Chain- Grade 80 black oxide coated load chain for durability
  • Control Pendant- 24 volt push button controller with cable strain relief system for durability and reliability in industrial and commercial settings
  • All Steel Construction- Fully enclosed, all steel plate construction with a durable powder coat finish keeps out moisture, dust and debris lengthening the life of the hoist
Weight 233.5 LB
EAN or UPC 662755906374
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison