Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-323581

JT9-323581

JET 13" GEARED HEAD BENCH LATHES WITH NEWALL DRO - GHB-1340A Lathe With Newall DP500 DRO With Collet Closer
Item #113897439
  • JET 13" GEARED HEAD BENCH LATHES WITH NEWALL DRO - GHB-1340A Lathe With Newall DP500 DRO With Collet Closer
Jet Equipment & ToolsJT9-323581
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JET 13" GEARED HEAD BENCH LATHES WITH NEWALL DRO - GHB-1340A Lathe With Newall DP500 DRO With Collet Closer

description

  • JET geared head bench lathes feature an enclosed gearbox for smooth, quiet operation. Precision roller bearings support the hardened and ground spindle resulting in tight tolerances. Each JET Lathe comes loaded with features you’ve come to expect, all backed by the industry leading JET Two Year Warranty.

features

  • Image shown with optional bench, p/n 321443AK
  • Enclosed gear box design provides smooth, quiet operation
  • Fast, easy speed changes
  • Hardened and ground gears are featured in the headstock and gearbox
  • D1-4 spindle is precision ground for accuracy and supported by high quality tapered roller bearings
  • Headstock is constantly oiled during operation
  • Gear box gives wide inch threading and feed capabilities with no gear changes
  • V-way bed design is induction hardened and ground
  • Gap bed section provided for larger diameter work
  • Independent leadscrew and feed rod
Weight 1154.0 LB
EAN or UPC 731325454086
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison