Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-323414

JT9-323414

GH-1440-3 With Newall DP700 DRO With Taper Attachment and Collet Closer
Item #114535459
  • GH-1440-3 With Newall DP700 DRO With Taper Attachment and Collet Closer
Jet Equipment & ToolsJT9-323414
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • GH-1440-3 With Newall DP700 DRO With Taper Attachment and Collet Closer

description

  • The new JET GH-1440-1 and GH-1440-3 Geared Head engine lathes weigh over one ton and come equipped with precision induction hardened ground bed-ways, spindle roller bearings, and high-quality steel hardened gears in the headstock for the ultimate working durability. The enclosed gearbox design, standard coolant system, and lead screw cover provide a smooth and quiet operation while maintaining peak performance. The GH-1440-1 and GH-1440-3 also includes a patented electronic chuck key docking station that prevents startup without the chuck key when safely docked.

features

  • V-way bed design is induction hardened and ground
  • Splined, not keyed, shafts are utilized
  • D1-4 spindle is precision ground for accuracy and supported by high quality tapered roller bearings
  • Independent leadscrew and feed rod
  • Adjustable gibs are incorporated in the carriage and slideways
  • Safety on/off switch
  • Emergency Stop within easy reach of the Operator
  • Electronic Chuck Key Docking Station
  • Chuck Guard
  • Foot Brake
Weight 2375.0 LB
EAN or UPC 731325733846
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison