GH-1440-3 With Newall DP700 DRO With Taper Attachment
description
The new JET GH-1440-1 and GH-1440-3 Geared Head engine lathes weigh over one ton and come equipped with precision induction hardened ground bed-ways, spindle roller bearings, and high-quality steel hardened gears in the headstock for the ultimate working durability. The enclosed gearbox design, standard coolant system, and lead screw cover provide a smooth and quiet operation while maintaining peak performance. The GH-1440-1 and GH-1440-3 also includes a patented electronic chuck key docking station that prevents startup without the chuck key when safely docked.
features
V-way bed design is induction hardened and ground
Splined, not keyed, shafts are utilized
D1-4 spindle is precision ground for accuracy and supported by high quality tapered roller bearings
Independent leadscrew and feed rod
Adjustable gibs are incorporated in the carriage and slideways
Safety on/off switch
Emergency Stop within easy reach of the Operator
Electronic Chuck Key Docking Station
Chuck Guard
Foot Brake
Weight
2375.0 LB
EAN or UPC
731325733839
We're here for you
with Service Centers across the country - We have your back