JET GH-2280ZX LARGE SPINDLE BORE PRECISION ENGINE LATHE - GH-2280ZX, 3-1/8" Spindle Bore Geared Head Lathe
description
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency and reliability to your metal shop. A one piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy, while the Universal Gearbox eliminates the need to change gears. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty.
features
3-1/8” bore spindle is supported by two tapered and one ball bearings
Chrome molybdenum headstock gears are hardened, ground and shaved
Universal gearbox allows inch, metric, diametral and module pitch threads, no change gears required
Carriage features one-shot lubrication and Turcite-B on bed sliding surfaces
T-slotted compound slide featuring four-way tool post
One piece cast iron base absorbs vibration allowing heavier cuts
High quality ANSI Class 50 wear resistant cast iron bed ways are
Removable gap allows large diameter work
Five position automatic carriage stop increases productivity
Meehanite Castings
Weight
7500.0 LB
EAN or UPC
662755527074
We're here for you
with Service Centers across the country - We have your back