- GH-1440ZX 14IN SWING 40IN CENTERS D
description
- The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency and reliability to your metal shop. A one piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy, while the Universal Gearbox eliminates the need to change gears. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty.
features
- 3-1/8” bore spindle is supported by two tapered and one ball bearings
- Chrome molybdenum headstock gears are hardened, ground and shaved
- Universal gearbox allows inch, metric, diametral and module pitch threads, no change gears required
- Carriage features one-shot lubrication and Turcite-B on bed sliding surfaces
- T-slotted compound slide featuring four-way tool post
- One piece cast iron base absorbs vibration allowing heavier cuts
- High quality ANSI Class 50 wear resistant cast iron bed ways are
- Removable gap allows large diameter work
- Five position automatic carriage stop increases productivity
- Meehanite Castings
| Weight | 5401.0 LB |
| EAN or UPC | 662755165047 |

