Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-321613

JT9-321613

JET GH-2280ZX LATHES WITH ACU-RITE DRO - GH-2280ZX With ACU-RITE 300S DRO With Collet Closer
Item #105108897
  • JET GH-2280ZX LATHES WITH ACU-RITE DRO - GH-2280ZX With ACU-RITE 300S DRO With Collet Closer
Jet Equipment & ToolsJT9-321613
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JET GH-2280ZX LATHES WITH ACU-RITE DRO - GH-2280ZX With ACU-RITE 300S DRO With Collet Closer

description

  • The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency and reliability to your metal shop. A one piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy, while the Universal Gearbox eliminates the need to change gears. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty.

features

  • 3-1/8” bore spindle is supported by two tapered and one ball bearings
  • Chrome molybdenum headstock gears are hardened, ground and shaved
  • Universal gearbox allows inch, metric, diametral and module pitch threads, no change gears required
  • Carriage features one-shot lubrication and Turcite-B on bed sliding surfaces
  • T-slotted compound slide featuring four-way tool post
  • One piece cast iron base absorbs vibration allowing heavier cuts
  • High quality ANSI Class 50 wear resistant cast iron bed ways are
  • Removable gap allows large diameter work
  • Five position automatic carriage stop increases productivity
  • Meehanite Castings
Weight 7600.0 LB
EAN or UPC 731325173352
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison