Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-321131

JT9-321131

JET 13" GEARED HEAD BENCH LATHES WITH NEWALL DRO - GHB-1340A With Newall DP700 DRO
Item #103631660
  • JET 13" GEARED HEAD BENCH LATHES WITH NEWALL DRO - GHB-1340A With Newall DP700 DRO
Jet Equipment & ToolsJT9-321131
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JET 13" GEARED HEAD BENCH LATHES WITH NEWALL DRO - GHB-1340A With Newall DP700 DRO

description

  • JET geared head bench lathes feature an enclosed gearbox for smooth, quiet operation. Precision roller bearings support the hardened and ground spindle resulting in tight tolerances. Each JET Lathe comes loaded with features you’ve come to expect, all backed by the industry leading JET Two Year Warranty.

features

  • Image shown with optional bench, p/n 321443AK
  • Enclosed gearbox design provides smooth, quiet operation
  • Fast, easy speed changes
  • Hardened and ground gears are featured in the headstock and gearbox
  • D1-4 spindle is precision ground for accuracy and supported by high quality tapered roller bearings
  • Headstock is constantly oiled during operation
  • Gear box gives wide inch threading and feed capabilities with no gear changes
  • V-way bed design is induction hardened and ground
  • Gap bed section provided for larger diameter work
  • Independent leadscrew and feed rod
Weight 1215.0 LB
EAN or UPC 662755514128
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison