Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-321120

JT9-321120

JET 13" BELT DRIVE BENCH LATHE PACKAGES - BDB-1340A With Taper Attachment
Item #103671922
  • JET 13" BELT DRIVE BENCH LATHE PACKAGES - BDB-1340A With Taper Attachment
Jet Equipment & ToolsJT9-321120
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JET 13" BELT DRIVE BENCH LATHE PACKAGES - BDB-1340A With Taper Attachment

description

  • JET Belt Drive Bench Lathes feature an enclosed gearbox with helical cut gears for noise reduction and smooth operation. The full length splash guard on all sizes prevents hot chips and fluid from contaminating the work area and the quick change gearbox allows for fast and easy gear changes for metric threading. Each JET Lathe comes loaded with features you’ve come to expect, all backed by the industry leading JET Two Year Warranty

features

  • Image shown with optional bench, p/n 321443AK
  • Enclosed gearbox design provides smooth, quiet operation
  • Fast, easy speed changes
  • Low voltage motor controls
  • Helical cut headstock gears reudce noise
  • Change gears allow metric threading
  • Spindle is supported by precision tapered roller bearings
  • V-way bed is induction hardened and ground
  • Gap bed section provided for large diameter work
  • Independent leadscrew and feed rod
Weight 1275.0 LB
EAN or UPC 662755523632
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison