Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-311449

JT9-311449

EVS-1440B EVS Lathe with Newall DP700 DRO & Collet Closer
Item #116404451
  • EVS-1440B EVS Lathe with Newall DP700 DRO & Collet Closer
Jet Equipment & ToolsJT9-311449
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • EVS-1440B EVS Lathe with Newall DP700 DRO & Collet Closer

description

  • The EVS-1440B is engineered to maximize your shop’s output. The D1 4 Spindle is precision ground for accuracy and supported by class 7 tapered roller bearings capable of a run out maximum of .0004’’. The 2 speed gearbox allows operators to easily work at low speeds from 40 to 365 RPM and at high speeds from 220 to 2,000 RPMs

features

  • V-way bed design is induction hardened and ground
  • Splined, not keyed, shafts are utilized
  • D1-4 spindle is precision ground for accuracy and supported by high quality tapered roller bearings
  • Independent leadscrew and feed rod
  • Adjustable gibs are incorporated in the carriage and slideways
  • Class 7 precision taper roller bearings keep spindle run out to a maximum of 0.0004"
  • Meehanite castings retain their tolerance and remain rigid through many years of machining
  • Safety on/off switch
  • Emergency Stop within easy reach of the Operator
  • Electronic Chuck Key Docking Station
Weight 1584.0 LB
EAN or UPC 731325792027
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison