Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-287802

JT9-287802

JET JLP-A SERIES 3 TON LEVER HOISTS WITH SHIP YARD HOOKS - JLP-300A-15SH, JLP-A Series 3 Ton Lever Hoist, 15' Lift & Shipyard Hooks
Item #112594507
  • JET JLP-A SERIES 3 TON LEVER HOISTS WITH SHIP YARD HOOKS - JLP-300A-15SH, JLP-A Series 3 Ton Lever Hoist, 15' Lift & Shipyard Hooks
Jet Equipment & ToolsJT9-287802
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JET JLP-A SERIES 3 TON LEVER HOISTS WITH SHIP YARD HOOKS - JLP-300A-15SH, JLP-A Series 3 Ton Lever Hoist, 15' Lift & Shipyard Hooks

description

  • JET® JLP-A Series lever hoists combine safety, reliability, and durability that are designed to perform in light to medium-duty industrial applications. The patented Brake Wear Indicator increases safety by letting you know when to replace the friction disks. JET® also offers the option of shipyard hooks, virtually eliminating stretched hooks caused by point or tip loading. The JET® JLP-A lever hoist is available in ¼ ton to 6 ton capacities with standard lifts of 5, 10, 15, and 20 feet (custom lifts available). The JET® JLP-A Series is the perfect choice for a contractor grade lever hoist.

features

  • Safety
  • NEW! Innovative brake wear indicator provides a visual indication when the friction disks are worn and need replacing
  • NEW! JET’s improved easy free chain design is a two-step, no load, free chaining system. The system permits quicker hoist positioning and take up of slack chain, and is engineered not to free chain under load
  • The Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security and increased safety
  • Shipyard Hooks are blunt tip hooks, designed for point loading and virtually eliminate stretched hooks, reducing downtime for maintenance and repair
  • NEW! Redesigned ergonomic grip allows for greater operator control and increased comfort
  • Durability
  • Secured with Allen screws and lock nuts, the cast-steel safety latches are more durable than stamped steel latches and will not bend out of compliance with lifting regulations
  • Grade 80 black oxide coated for added durability
  • Needle bearings support the load sheave to increase efficiency and promote smooth operation
Weight 47.41 LB
EAN or UPC 731325473285
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison