JET JLP-A SERIES 3/4 TON LEVER HOISTS - JLP-075A-20, JLP-A Series 3/4 Ton Lever Hoist, 20' Lift
description
JET® JLP-A Series lever hoists combine safety, reliability, and durability that are designed to perform in light to medium-duty industrial applications. The patented Brake Wear Indicator increases safety by letting you know when to replace the friction disks. JET® also offers the option of shipyard hooks, virtually eliminating stretched hooks caused by point or tip loading. The JET® JLP-A lever hoist is available in ¼ ton to 6 ton capacities with standard lifts of 5, 10, 15, and 20 feet (custom lifts available). The JET® JLP-A Series is the perfect choice for a contractor grade lever hoist.
features
Safety
NEW! Innovative brake wear indicator provides a visual indication when the friction disks are worn and need replacing
NEW! JET’s improved easy free chain design is a two-step, no load, free chaining system. The system permits quicker hoist positioning and take up of slack chain, and is engineered not to free chain under load
The Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security and increased safety
Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload situation
NEW! Redesigned ergonomic grip allows for greater operator control and increased comfort
Durability
Secured with Allen screws and lock nuts, the cast-steel safety latches are more durable than stamped steel latches and will not bend out of compliance with lifting regulations
Optional Shipyard Hook are blunt tip hooks, designed for point loading and virtually eliminate stretched hooks, reducing downtime for maintenance and repair
Grade 80 black oxide coated load chain for added durability
Weight
22.93 LB
EAN or UPC
731325473094
We're here for you
with Service Centers across the country - We have your back