Skip to content Skip to navigation menu
Jet Equipment & ToolsJT9-209115

JT9-209115

JET L-100 SERIES 10 TON HAND CHAIN HOISTS WITH OVERLOAD PROTECTION - L100-1000WO-15, 10 Ton 15' Lift and Overload Protection
Item #102358887
  • JET L-100 SERIES 10 TON HAND CHAIN HOISTS WITH OVERLOAD PROTECTION - L100-1000WO-15, 10 Ton 15' Lift and Overload Protection
Jet Equipment & ToolsJT9-209115
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JET L-100 SERIES 10 TON HAND CHAIN HOISTS WITH OVERLOAD PROTECTION - L100-1000WO-15, 10 Ton 15' Lift and Overload Protection

description

  • JET® L-100 Series hand chain hoist integrates safety, durability and innovation enabling it to operate in the most demanding industrial environments. Safety features such as optional overload protection prevents the hoist from lifting damaging loads beyond its rated capacity. The JET® exclusive innovation showcased in the patented fused brake system reduces maintenance costs and limits downtime. JET® is so confident in the durability of the fused brake design we back it with an industry leading lifetime replacement warranty. The JET® L-100 is available in ¼ ton to 20 ton capacities and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). Regardless of how harsh the environment, the JET® L-100 Series hand chain hoist is engineered to perform.

features

  • Safety
  • Backed by a lifetime replacement warranty, JET’s revolutionary single-piece brake design fuses the three components into the safest brake system in the market
  • Slip clutch style overload protection that prevents lifting or pulling damaging loads beyond the rated capacity of the hoist and when triggered, the overload protection can be reset on site
  • Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security
  • Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload situation
  • Durability
  • Grade 100, corrosive resistant plated load chain is a smaller, more compact link that is 20% stronger than Grade 80 load chain
  • Secured with Allen screws and lock nuts, the cast-steel safety latches are more durable than stamped steel latches and will not bend out of compliance with lifting regulations
  • Intended for the harshest environments, the heat treated load plates and case hardened corrosive resistant internal parts extend the life of the hoist
  • Double sealed ball bearings support the load sheave to increase efficiency and promote smooth operation
Weight 196.5 LB
EAN or UPC 731325172461
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison