- VOLT 2 Ton Electric Hoist 3PH 230V 15' Lift
description
- The VOLT series is the first electric hoist to feature Full-Range Speed Control. This technology brings electronic variable speed functionality to the hoist. Lifting speed is now entirely in the hands of the user and can be adjusted on an as needed based according to the application. JET’s VOLT Series is a full line of variable speed hoists from ¼ Ton to 10 Ton capacities
- 10, 15 ,20 and 30 feet of lift standard, and 3-phase electrics. Engineered for control and precision, the VOLT Series will change the way you get the work done.
features
- CONTROL
- Patented electronic variable speed technology allows for the lift speed to be adjusted to the application
- Eliminates bump-firing when positioning the work piece reducing downtime and maintenance
- PRECISION
- Minimum speed allows the work piece to be slowly inched down for a soft stop
- Soft start and stops increase the life of the gear train components, load chain hooks, and brake components
- SAFETY & DURABILITY
- H4 Duty Rating means the VOLT is engineered for demanding, industrial environments and the toughest applications
- Overload Protection prevents the operator from being able to lift more than the rated capacity of the hoist
- Electromagnetic brake design is an industry-proven safety feature that secures the load even if power is interrupted to the hoist.
| Weight | 241.0 LB |
| EAN or UPC | 731325759518 |

