JET L-100 SERIES 10 TON HAND CHAIN HOISTS WITH OVERLOAD PROTECTION - L100-1000WO-10, 10 Ton 10' Lift and Overload Protection
description
JET® L-100 Series hand chain hoist integrates safety, durability and innovation enabling it to operate in the most demanding industrial environments. Safety features such as optional overload protection prevents the hoist from lifting damaging loads beyond its rated capacity. The JET® exclusive innovation showcased in the patented fused brake system reduces maintenance costs and limits downtime. JET® is so confident in the durability of the fused brake design we back it with an industry leading lifetime replacement warranty. The JET® L-100 is available in ¼ ton to 20 ton capacities and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). Regardless of how harsh the environment, the JET® L-100 Series hand chain hoist is engineered to perform.
features
Safety
Backed by a lifetime replacement warranty, JET’s revolutionary single-piece brake design fuses the three components into the safest brake system in the market
Slip clutch style overload protection that prevents lifting or pulling damaging loads beyond the rated capacity of the hoist and when triggered, the overload protection can be reset on site
Weston style double ratchet pawl brake design splits the load to opposite sides of the ratchet gear for greater load security
Industrial rated alloy steel hooks rotate 360 degrees for easy rigging and slowly stretch to indicate an overload situation
Durability
Grade 100, corrosive resistant plated load chain is a smaller, more compact link that is 20% stronger than Grade 80 load chain
Secured with Allen screws and lock nuts, the cast-steel safety latches are more durable than stamped steel latches and will not bend out of compliance with lifting regulations
Intended for the harshest environments, the heat treated load plates and case hardened corrosive resistant internal parts extend the life of the hoist
Double sealed ball bearings support the load sheave to increase efficiency and promote smooth operation
Weight
196.0 LB
EAN or UPC
662755995392
We're here for you
with Service Centers across the country - We have your back