Skip to content Skip to navigation menu
Jet Equipment & Tools183510

183510

VOLT 5 Ton Electric Hoist 3PH 230V 10' Lift
Item #116404427
  • VOLT 5 Ton Electric Hoist 3PH 230V 10' Lift
Jet Equipment & Tools183510
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • VOLT 5 Ton Electric Hoist 3PH 230V 10' Lift

description

  • The VOLT series is the first electric hoist to feature Full-Range Speed Control. This technology brings electronic variable speed functionality to the hoist. Lifting speed is now entirely in the hands of the user and can be adjusted on an as needed based according to the application. JET’s VOLT Series is a full line of variable speed hoists from ¼ Ton to 10 Ton capacities
  • 10, 15 ,20 and 30 feet of lift standard, and 3-phase electrics. Engineered for control and precision, the VOLT Series will change the way you get the work done.

features

  • CONTROL
  • Patented electronic variable speed technology allows for the lift speed to be adjusted to the application
  • Eliminates bump-firing when positioning the work piece reducing downtime and maintenance
  • PRECISION
  • Minimum speed allows the work piece to be slowly inched down for a soft stop
  • Soft start and stops increase the life of the gear train components, load chain hooks, and brake components
  • SAFETY & DURABILITY
  • H4 Duty Rating means the VOLT is engineered for demanding, industrial environments and the toughest applications
  • Overload Protection prevents the operator from being able to lift more than the rated capacity of the hoist
  • Electromagnetic brake design is an industry-proven safety feature that secures the load even if power is interrupted to the hoist.
Weight 270.0 LB
EAN or UPC 731325759594
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison