Skip to content Skip to navigation menu
Cable Puller

JT9-180420

Cable Puller
Item #101731114
  • Cable Puller
  • 2 Ton
  • 6' Lift
  • 3/16" Aircraft Quality Cable
  • w/ Snatch Block
Cable Puller
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cable Puller
  • 2 Ton
  • 6' Lift
  • 3/16" Aircraft Quality Cable
  • w/ Snatch Block

features

  • General-purpose cable puller designed to lift, lower, stretch, or pull heavy loads
  • One ton to four ton capacities
  • Lightweight zinc-plated steel construction to resist corrosion
  • Double solid cast aluminum ratchet wheel brake system holds load securely in any position
  • Concealed spring lever control prevents accidental release
  • Drop forged hooks with safety latches are standard
  • Aircraft quality 3/16" cable
  • Snatch block included with JCP-2 and JCP-4 models
  • Complies with ANSI/ASME B30.21 standards
Lift 6 ft
Capacity Wt. [Max] 2 tons
Weight 9.05 LB
EAN or UPC 662755101953
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison