- Chain Hoist
- 1 Ton Capacity
- 1 3/4 HP Motor with Overlaod Clutch
- 15 Ft Lift
features
- Overload protection - slip clutch design prevents the hoist from lifting damaging loads above its rated capacity
- Thermal overload protection - protects the hoist from overheating in low voltage situations
- Limit switches - upper and lower limiting switches increase safety by preventing the load chain from over traveling
- Grade 80 load chain - grade 80 black oxide coated load chain for durability
| Lifting Speed | 19 ft/min |
| Phase | Single Phase |
| Voltage Rating | 115/230 V |
| Headroom | 24.4375 in |
| Lift | 15 ft |
| Capacity Wt. [Nom] | 1 ton (long) |
| Lift Height | 15 ft |
| No. of Falls | 1 |
| Weight | 174.0 LB |
| EAN or UPC | 662755906169 |

