- SPZ Cross Section
- 1,875 mm Outside Length
- Non-Cogged
- 9.7 mm Cross Section Width
- Made of Neoprene
| Approximate Inside Length | 1824 mm |
| Belt Style | Non-Cogged |
| No. of Ribs | 1 |
| Cross Section Width | 9.7 mm |
| Belt Size | SPZ |
| Inch/Metric | Metric |
| Belt Cross Section Style | SPZ |
| Datum Length | 1862 mm |
| Outside Length | 1875 mm |
| Cross Section Height | 8 mm |
| Belt Match | 1 |
| Material | Neoprene |
| Weight | 0.14 LB |
| EAN or UPC | 746041014490 |

