- SPB Metric V-Belt
- 1,622 mm Outside Length
- 13 mm High
- 16.3 mm Wide
| Belt Size | SPB |
| Material | Neoprene |
| Belt Cross Section Style | SPB |
| Cross Section Height | 13 mm |
| No. of Ribs | 1 |
| Belt Match | 1 |
| Inch/Metric | Metric |
| Outside Length | 1622 mm |
| Datum Length | 1600 mm |
| Cross Section Width | 16.3 mm |
| Belt Style | V-Belt |
| Weight | 0.68 LB |
| EAN or UPC | 746041012564 |

