- 8V Section UniMatch Banded Deep Wedge V-Belt
- Oil And Heat Resistant
- Static Dissipating
- Length 170"
| Material | Neoprene |
| Outside Length | 170 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041090906 |
| Material | Neoprene |
| Outside Length | 170 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041090906 |