
- Dual Sided Timing Belt
- L Series (3/8" Pitch)
- 217 Teeth
- 81.70" Pitch Length
- 1/2" Wide
Inch/Metric | Inch |
Belt Size | L |
Material | Neoprene w/ Steel Cord |
Belt Style | Dual Sided |
Pitch | 0.375 in |
Weight | 1.0 LB |
EAN or UPC | 746041138363 |

Inch/Metric | Inch |
Belt Size | L |
Material | Neoprene w/ Steel Cord |
Belt Style | Dual Sided |
Pitch | 0.375 in |
Weight | 1.0 LB |
EAN or UPC | 746041138363 |