
- Dual Sided Timing Belt
- L Series (3/8" Pitch)
- 128 Teeth
- 48" Pitch Length
- 1 1/2" Wide
Pitch | 0.375 in |
Belt Style | Dual Sided |
Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Belt Size | L |
Weight | 0.0 LB |
EAN or UPC | 746041137168 |

Pitch | 0.375 in |
Belt Style | Dual Sided |
Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Belt Size | L |
Weight | 0.0 LB |
EAN or UPC | 746041137168 |