- Dual Sided Timing Belt
- L Series (3/8" Pitch)
- 92 Teeth
- 34.50" Pitch Length
- 7/8" Wide
| Material | Neoprene w/ Steel Cord |
| Pitch | 0.375 in |
| Inch/Metric | Inch |
| Belt Style | Dual Sided |
| Belt Size | L |
| Weight | 0.0 LB |
| EAN or UPC | 746041136185 |
| Material | Neoprene w/ Steel Cord |
| Pitch | 0.375 in |
| Inch/Metric | Inch |
| Belt Style | Dual Sided |
| Belt Size | L |
| Weight | 0.0 LB |
| EAN or UPC | 746041136185 |