Skip to content Skip to navigation menu
Jason IndustrialD3360-14M-70

D3360-14M-70

HTB® Timing Belt
Item #105280570
  • HTB® Timing Belt
  • Dual Sided
  • 14 mm Pitch
  • 3360 mm Pitch Length
  • 240 Teeth
  • 70 mm Wide
+ Show More + Show Less
Jason IndustrialD3360-14M-70
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HTB® Timing Belt
  • Dual Sided
  • 14 mm Pitch
  • 3360 mm Pitch Length
  • 240 Teeth

description

  • The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.

features

  • Oil, heat and abrasion-resistant
Material Neoprene
Belt Style Dual Sided
Pitch 14 mm
Weight 0.0 LB
EAN or UPC 746041307189
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison