- Dual Sided Timing Belt
- L Series (3/8" Pitch)
- 85 Teeth
- 32" Pitch Length
- 1/2" Wide
| Inch/Metric | Inch |
| Belt Size | L |
| Pitch | 0.375 in |
| Belt Style | Dual Sided |
| Material | Neoprene w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041135966 |
| Inch/Metric | Inch |
| Belt Size | L |
| Pitch | 0.375 in |
| Belt Style | Dual Sided |
| Material | Neoprene w/ Steel Cord |
| Weight | 0.0 LB |
| EAN or UPC | 746041135966 |