
- Dual Sided Timing Belt
- XL Series (0.200" Pitch)
- 150 Teeth
- 30" Pitch Length
- 1/2" Wide
Material | Neoprene w/ Steel Cord |
Belt Style | Dual Sided |
Pitch | 0.2 in |
Belt Size | XL |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041135904 |

Material | Neoprene w/ Steel Cord |
Belt Style | Dual Sided |
Pitch | 0.2 in |
Belt Size | XL |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041135904 |