- Dual Sided Timing Belt
- XL Series (0.200" Pitch)
- 145 Teeth
- 29" Pitch Length
- 3/4" Wide
| Inch/Metric | Inch |
| Belt Size | XL |
| Belt Style | Dual Sided |
| Pitch | 0.2 in |
| Material | Neoprene w/ Steel Cord |
| Weight | 0.06 LB |
| EAN or UPC | 746041135737 |
| Inch/Metric | Inch |
| Belt Size | XL |
| Belt Style | Dual Sided |
| Pitch | 0.2 in |
| Material | Neoprene w/ Steel Cord |
| Weight | 0.06 LB |
| EAN or UPC | 746041135737 |