Skip to content Skip to navigation menu
Jason IndustrialD2800-8M-200

D2800-8M-200

HTB® Timing Belt
Item #105281456
  • HTB® Timing Belt
  • Dual Sided
  • 8 mm Pitch
  • 2800 mm Pitch Length
  • 350 Teeth
  • 200 mm Wide
+ Show More + Show Less
Jason IndustrialD2800-8M-200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HTB® Timing Belt
  • Dual Sided
  • 8 mm Pitch
  • 2800 mm Pitch Length
  • 350 Teeth

description

  • The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.

features

  • Oil, heat and abrasion-resistant
Material Neoprene
Belt Style Dual Sided
Pitch 8 mm
Weight 0.0 LB
EAN or UPC 746041306823
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison