- Dual Sided Timing Belt
- H Series (1/2" Pitch)
- 48 Teeth
- 24" Pitch Length
- 1" Wide
| Belt Style | Dual Sided |
| Pitch | 0.5 in |
| Inch/Metric | Inch |
| Material | Neoprene w/ Steel Cord |
| Belt Size | H |
| Weight | 0.258 LB |
| EAN or UPC | 746041135072 |
| Belt Style | Dual Sided |
| Pitch | 0.5 in |
| Inch/Metric | Inch |
| Material | Neoprene w/ Steel Cord |
| Belt Size | H |
| Weight | 0.258 LB |
| EAN or UPC | 746041135072 |