
- D Section Classical V-Belt
- 1 1/4" Top Width
- 3/4" Thick
- Inside Length 240"
Outside Length | 245 in |
Inside Length | 240 in |
Material | Neoprene |
Weight | 0.0 LB |
EAN or UPC | 746041065249 |

Outside Length | 245 in |
Inside Length | 240 in |
Material | Neoprene |
Weight | 0.0 LB |
EAN or UPC | 746041065249 |