
- D Section Classical V-Belt
- 1 1/4" Top Width
- 3/4" Thick
- Inside Length 158"
Outside Length | 163 in |
Material | Neoprene |
Inside Length | 158 in |
Weight | 0.0 LB |
EAN or UPC | 746041019419 |

Outside Length | 163 in |
Material | Neoprene |
Inside Length | 158 in |
Weight | 0.0 LB |
EAN or UPC | 746041019419 |