- V-Belt
- 1-1/4 Top Width, 3/4-inch Thick
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Approximate Inside Length | 148 in |
| Belt Style | V-Belt |
| Cross Section Height | 3/4 in |
| Cross Section Width | 1 1/4 in |
| Belt Size | D |
| Weight | 0.0 LB |
| EAN or UPC | 746041319267 |
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Approximate Inside Length | 148 in |
| Belt Style | V-Belt |
| Cross Section Height | 3/4 in |
| Cross Section Width | 1 1/4 in |
| Belt Size | D |
| Weight | 0.0 LB |
| EAN or UPC | 746041319267 |