- BB Section V-Belt
- Non-Cogged
- Hex
- Double V
- 21/32 in Cross Section Width
| Inch/Metric | Inch |
| Belt Match | 1 |
| Belt Cross Section Style | BB |
| Inside Length | 105 in |
| Belt Style | Non-Cogged, Hex, Double V |
| Belt Size | BB |
| No. of Ribs | 1 |
| Material | Neoprene |
| Cogged | No |
| Cross Section Height | 17/32 in |
| Cross Section Width | 21/32 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041017989 |

