- L Cross Section
- 6 Ribs
- 97 1/2" Outside Length
- Non-Cogged
- 1 1/8" Cross Section Width
| Cogged | No |
| Outside Length | 97 1/2 in |
| Rib Width | 0.185 in |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | L |
| Material | Polyester, Polybutadiene |
| Belt Size | L |
| Belt Match | 6 |
| Inch/Metric | Inch |
| No. of Ribs | 6 |
| Cross Section Height | 3/8 in |
| Cross Section Width | 1 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 746041221874 |

