
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 46 Teeth
- 9.20" Pitch Length
- 3/8" Wide
Pitch | 0.2 in |
Belt Style | Single Sided |
Belt Size | XL |
Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041165833 |

Pitch | 0.2 in |
Belt Style | Single Sided |
Belt Size | XL |
Material | Neoprene w/ Steel Cord |
Inch/Metric | Inch |
Weight | 0.0 LB |
EAN or UPC | 746041165833 |