- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 45 Teeth
- 9" Pitch Length
- 3/8" Wide
| Pitch | 0.2 in |
| Inch/Metric | Inch |
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Belt Size | XL |
| Weight | 0.0 LB |
| EAN or UPC | 746041165642 |
| Pitch | 0.2 in |
| Inch/Metric | Inch |
| Material | Neoprene w/ Steel Cord |
| Belt Style | Single Sided |
| Belt Size | XL |
| Weight | 0.0 LB |
| EAN or UPC | 746041165642 |