
- Single Sided Timing Belt
- XL Series (0.200" Pitch)
- 45 Teeth
- 9" Pitch Length
- 5/16" Wide
Inch/Metric | Inch |
Material | Urethane w/ Steel Cord |
Belt Size | XL |
Belt Style | Single Sided |
Pitch | 0.2 in |
Weight | 0.0 LB |
EAN or UPC | 746041298050 |

Inch/Metric | Inch |
Material | Urethane w/ Steel Cord |
Belt Size | XL |
Belt Style | Single Sided |
Pitch | 0.2 in |
Weight | 0.0 LB |
EAN or UPC | 746041298050 |